Shop ALLPOINTS
See all product information
Create Account
266075 Hinge Set - Left For Perlick Refrigeration
Mfr # 266075
Zoro # G104896155
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Perlick Refrigeration
Height
2 in
Width
5 in
Length
5 in
Weight
0.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266075
- Zoro #
- G104896155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 5 in
- Length
- 5 in
Details
- Item
- Hinge
- Fits Brand
- Perlick Refrigeration
- Weight
- 0.9 lb
- For Use With
- Refrigeration
Description
let hinge set left top & bottom cabinet brackets left top & bottom door brackets with screws. perlick br2d, br3d, br4d, bs2d, bs3d, bs4d, cs1dp, cs2dpsg, cs2dpsp, cs2dsss, cs2dsst, cs3dpsg, cs3dpsp, cs3dsss, cs3dsst, cs4dpsg, cs4dpsp, cs4dsss, cs4dsst, dc2kp, dc3kp, dc4kp, dp1kp, dr2kp, dr3kp, dr4kp, ds1kp, ds2kp, ds2ks, ds3kp, ds3ks, ds4kp, ds4ks, pr2d, pr3d, ps2d, ps3d
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov