42-1134 On/Off Mini Micro Pin Switch - 15A-125/250V
- Mfr # 421134
- Zoro # G804889198
product price:Â
$
11.99
/ea
Sold in multiples of 3 for
$35.97
Key Features
Weight
0.1 lb
Height
1 in
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421134
- Zoro #
- G804889198
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Height
- 1 in
- Width
- 2 in
- Length
- 2 in
Details
- Weight
- 0.1 lb
- Item
- Micro Pin Switch
Description
mini micro switch, basic, 15a-125/250v, 1/4" tabs spdt, no lever cleveland steamer rt35-0220, rt35-0235, rt35-0715 ( all units after 07/76 )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.