Shop ALLPOINTS
See all product information
Create Account
2661030 Valve, Draw For Taylor Freezer
Mfr # 2661030
Zoro # G504887456
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Taylor Freezer
Length
5 in
Weight
0.2 lb
For Use With
Freezers, Refrigerators
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2661030
- Zoro #
- G504887456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 1 in
Details
- Fits Brand
- Taylor Freezer
- Weight
- 0.2 lb
- For Use With
- Freezers, Refrigerators
- Item
- Draw Valve
Description
color: white length: 4 11/16" | 119 mm inner diameter: 1/4" | 6 mm outer diameter: 1 1/16" | 27 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov