Shop ALLPOINTS

481165 Hi Limit For Duke Manufacturing

  • Mfr # 481165

  • Zoro # G904881009


product price: 
$
33.15
/ea
Sold in multiples of 2 for $66.30

Key Features

Weight
0.01 lb
Height
1 in
Width
3 in
Length
3 in
Fits Brand
Duke Manufacturing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
481165
Zoro #
G904881009
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
3 in
Length
3 in

Details

Weight
0.01 lb
Item
Hi Limit
Fits Brand
Duke Manufacturing

Description

hi-limit, 235f max duke 302, 302-25pg/ss, 305, 305-25pg/ss, dpah 2-hf/4hf, e 302sw, e 303sw, e 304sw, e 305sw, e-2 cbss, e-2 dlpg, e-2 dlss, e-3 cbss, e-3 dlpg, e-3 dlss, e-4 cbss, e-4 dlpg, e-4 dlss, e-5 cbss, e-5 dlpg, e-5 dlss, e-6 cbss, e-6 dlpg, e-6 dlss, ep-2 cbpg, ep-2 cbss, ep-3 cbpg, ep-3 cbss, ep-4 cbpg, ep-4 cbss, ep-5 cbpg, ep-5 cbss, ep-6 cbpg, ep-6 cbss, foodwarmer, g-2 cbpg ss, g-2 dlpg ss, g-6 cbpg ss, g-6 dlpg ss, hb-2hf, hb-3hf, hb-4hf, hb-5hf, sub-cu, sub-hf, tehf-32pg/ss, tehf-88pg/ss, wb-302, wb-304, wb-305

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.