Shop ALLPOINTS
See all product information
Create Account
2661072 Valve, Draw-Off For Taylor Freezer
Mfr # 2661072
Zoro # G104887269
product price:Â
$
858.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
For Use With
Freezers, Refrigerators
Width
9 in
Length
9 in
Fits Brand
Taylor Freezer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2661072
- Zoro #
- G104887269
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 9 in
- Length
- 9 in
Details
- For Use With
- Freezers, Refrigerators
- Item
- Draw-off Valve
- Fits Brand
- Taylor Freezer
- Weight
- 0.9 lb
Description
material: stainless steel length: 3 3/4" | 92 mm outer diameter: 1 1/16" | 27 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.