2661100 Tune Up Kit 359 For Taylor Freezer
- Mfr # 2661100
- Zoro # G504887210
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
14 in
For Use With
Freezers, Refrigerators
Weight
0.2 lb
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2661100
- Zoro #
- G504887210
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Freezers, Refrigerators
- Weight
- 0.2 lb
- Fits Brand
- Taylor Freezer
- Item
- Tune Up Kit
Dimensions
- Height
- 1 in
- Length
- 14 in
- Width
- 14 in
Description
Allpoints 2661100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.