Shop ALLPOINTS
See all product information
Create Account
8008892 New Chall Assembly Seriesventuri
- Mfr # 8008892
- Zoro # G004885624
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Weight
17 lbs
Width
24 in
Height
6 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8008892
- Zoro #
- G004885624
- UPC #
- -
- Country of Origin
- China
- Item
- New Chall
- Weight
- 17 lbs
Dimensions
- Width
- 24 in
- Height
- 6 in
- Length
- 24 in
Description
chall assy series venture ( new ), front and rear burner fits vulcan hart models ahp-636, vcrh24, vhp636
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.