2661102 358 Probe(NewNo X82397-Ser) For Taylor Freezer
- Mfr # 2661102
- Zoro # G304881043
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
For Use With
Freezers, Refrigerators
Width
9 in
Length
9 in
Height
1 in
Fits Brand
Taylor Freezer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2661102
- Zoro #
- G304881043
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Freezers, Refrigerators
- Fits Brand
- Taylor Freezer
- Weight
- 0.5 lb
- Item
- Probe
Dimensions
- Width
- 9 in
- Length
- 9 in
- Height
- 1 in
Description
Allpoints 2661102
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.