Shop ALLPOINTS
See all product information
Create Account
2661119 Mix Hopper Lid For Taylor Freezer
- Mfr # 2661119
- Zoro # G404884746
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Length
21 in
Weight
2.5 lbs
Height
13 in
Fits Brand
Taylor Freezer
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2661119
- Zoro #
- G404884746
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.5 lbs
- Fits Brand
- Taylor Freezer
- Item
- Mix Hopper Lid
- For Use With
- Freezers, Refrigerators
Dimensions
- Length
- 21 in
- Height
- 13 in
- Width
- 21 in
Description
Allpoints 2661119
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.