2661129 Washer For Rear Shellbearing For Taylor Freezer
- Mfr # 2661129
- Zoro # G104887405
product price:Â
$
15.85
/ea
Sold in multiples of 4 for
$63.40
Key Features
Weight
0.01 lb
Fits Brand
Rear Shellbearing For
For Use With
Freezers, Refrigerators
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2661129
- Zoro #
- G104887405
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Fits Brand
- Rear Shellbearing For
- Item
- Washer
- For Use With
- Freezers, Refrigerators
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 1 in
Description
Allpoints 2661129
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.