2661133 Drip Seal For Bearing For Taylor Freezer
- Mfr # 2661133
- Zoro # G104881304
product price:Â
$
5.29
/ea
Sold in multiples of 11 for
$58.19
Key Features
Length
1 in
Height
1 in
For Use With
Freezers, Refrigerators
Width
1 in
Fits Brand
Bearing For Taylor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2661133
- Zoro #
- G104881304
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Freezers, Refrigerators
- Fits Brand
- Bearing For Taylor
- Item
- Drip Seal
- Weight
- 0.01 lb
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Description
Allpoints 2661133
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.