Shop ALLPOINTS
See all product information
Create Account
2661163 Receptacle, Twist Lockplug
Mfr # 2661163
Zoro # G704888765
product price:Â $387.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
4 in
Width
2 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2661163
- Zoro #
- G704888765
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 4 in
- Width
- 2 in
Details
- Weight
- 0.3 lb
- Item
- Twist Lockplug Receptacle
Description
Allpoints 2661163
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.