Shop ALLPOINTS
See all product information
Create Account
2551022 Casting, Slide, W/Bearing For Shaver Specialty
Mfr # 2551022
Zoro # G104880642
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Fits Brand
Shaver Specialty
Height
3 in
Weight
1.4 lbs
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2551022
- Zoro #
- G104880642
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Height
- 3 in
- Width
- 7 in
Details
- Item
- Slide Casting
- Fits Brand
- Shaver Specialty
- Weight
- 1.4 lbs
Description
material: metal length: 6 1/8" | 156 mm inner diameter: 1/2" | 13 mm includes: # 255-1020 pusher block pin, 255-1021 bearings, (2) knobs thread: 41632 depth: 2 1/2" | 64 mm centers: 5 1/4" | 133 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov