266131 Radiant
- Mfr # 266131
- Zoro # G304896047
product price:Â
$
791.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Weight
7.6 lbs
Length
19 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266131
- Zoro #
- G304896047
- UPC #
- -
- Country of Origin
- United States
- Item
- Radiant
- Weight
- 7.6 lbs
Dimensions
- Width
- 19 in
- Length
- 19 in
- Height
- 2 in
Description
charbroiler assembly w/a length- 19" width- 10 1/2" 7-1/2lbs lang lgr24c-cc, lgr24n-cc, lgr36a-ccc, lgr36c-ccc, lgr36d-ccc, lgr36n-ccc, lgr48a-cccc, lgr48c-cccc, lgr48d-cccc, lgr48n-cccc, southbend p16c-c, p16n-c, p24c-cc, p24n-cc, p32a-cc, p32c-cc, p32d-cc, p32n-cc, p36a-ccc, p36c-ccc, p36d-ccc, p36n-ccc, p48a-cccc, p48c-cccc, p48d-cccc, p48n-cccc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.