266289 Hinge, Edgemount 1-1/4"Offset For Randell
- Mfr # 266289
- Zoro # G604880487
product price:Â
$
60.15
/ea
Key Features
Height
1 in
Fits Brand
Randell
Weight
0.8 lb
Length
5 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266289
- Zoro #
- G604880487
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- Randell
- Weight
- 0.8 lb
- Item
- Offset Hinge
Dimensions
- Height
- 1 in
- Length
- 5 in
- Width
- 5 in
Description
weight: .75 lb width: 13/16" | 21 mm height: 5" | 127 mm plating: chrome-plated screw centers: 1-1/16" | 27 mm offset: 1-1/4" adjustable | 32 mm adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.