Shop ALLPOINTS
See all product information
Create Account
266296 Pull, Recesed Blk, Abs, 5-7/16"W For Henny Penny
Mfr # 266296
Zoro # G204884748
product price:Â
$
15.69
/ea
Sold in multiples of 2 for $31.38
Key Features
Width
6 in
Length
6 in
Fits Brand
Henny Penny
Weight
0.1 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266296
- Zoro #
- G204884748
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 2 in
Details
- Fits Brand
- Henny Penny
- Weight
- 0.1 lb
- Item
- Recesed Blk Pull
Description
color: black material: thermoplastic weight: .064 lb length: 5-7/16" | 138 mm width: 1-7/16" | 37 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.