Shop ALLPOINTS
See all product information
Create Account
2711047 Relay, Start (Compressor)
Mfr # 2711047
Zoro # G504889306
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
2 in
Weight
0.2 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2711047
- Zoro #
- G504889306
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 1 in
Details
- Weight
- 0.2 lb
- Item
- Start Relay
Description
color: beige material: plastic length: 1 15/16" | 49 mm width: 1 3/4" | 44 mm voltage: 400 v ac amp: 35 terminals: 1/4" tab terminals depth: 1 1/2" | 38 mm note: used on fmp# 271-1037 compressor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.