Shop ALLPOINTS
See all product information
Create Account
2701031 Box, Chip Wood For Southern Pride
Mfr # 2701031
Zoro # G604879481
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Southern Pride
Length
9 in
Height
3 in
Weight
2.2 lbs
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2701031
- Zoro #
- G604879481
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Height
- 3 in
- Width
- 9 in
Details
- Item
- Chip Wood Box
- Fits Brand
- Southern Pride
- Weight
- 2.2 lbs
Description
material: stainless steel length: 3 1/8" | 79 mm width: 9" | 229 mm inner diameter: 3/16" | 5 mm depth: 3 5/8" | 92 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA