Shop ALLPOINTS
See all product information
Create Account
2711039 Strip, Breaker, 20-9/16"X2-1/4" For Delfield
Mfr # 2711039
Zoro # G404895476
product price:Â
$
38.15
/ea
Key Features
Weight
0.2 lb
Length
22 in
Height
3 in
Fits Brand
Delfield
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2711039
- Zoro #
- G404895476
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 22 in
- Height
- 3 in
- Width
- 22 in
Details
- Weight
- 0.2 lb
- Fits Brand
- Delfield
- Item
- Breaker Strip
Description
material: plastic length: 20 9/16" | 522 mm width: 2 1/4" | 57 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov