Shop ALLPOINTS
See all product information
Create Account
2711058 Element, Defrost, 115V, 400W, 24" For Delfield
Mfr # 2711058
Zoro # G104889140
product price:Â
$
1,160.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Weight
1.3 lbs
Fits Brand
Delfield
Width
24 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2711058
- Zoro #
- G104889140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Width
- 24 in
- Length
- 24 in
Details
- Item
- Defrost Element
- Weight
- 1.3 lbs
- Fits Brand
- Delfield
Description
color: black material: incoloy length: 24" | 610 mm voltage: 115 v ac electrical wattage: 400 outer diameter: 8 mm | 5/16" incoloy type: (2) 30" wire leads
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.