Shop ALLPOINTS
See all product information
Create Account
341926 Element Kit, Warmer-120V 120W For Server Products
Mfr # 341926
Zoro # G504888606
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Server Products
Width
1 in
Height
1 in
Weight
0.8 lb
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341926
- Zoro #
- G504888606
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Server Products
- Weight
- 0.8 lb
- Item
- Warmer- Element Kit
Description
warmer element kit, 120v, 120w, 13-3/4" x 7-1/2", server warmer model di-2 (stock # 82020).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.