Shop ALLPOINTS
See all product information
Create Account
2721164 Support, Meat Belt (3"L) For Nieco Corp.
Mfr # 2721164
Zoro # G404884623
product price:Â
$
61.19
/ea
Key Features
Fits Brand
Nieco
Width
3 in
Weight
0.2 lb
Height
0.01 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2721164
- Zoro #
- G404884623
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Nieco
- Weight
- 0.2 lb
- Item
- Meat Belt Support
Description
length: 3"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.