Shop ALLPOINTS
See all product information
Create Account
8009311 Gear Set For Prince Castle
Mfr # 8009311
Zoro # G304881562
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
Length
1 in
Width
1 in
Fits Brand
Prince Castle
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009311
- Zoro #
- G304881562
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Details
- Item
- Gear Set
- Weight
- 0.3 lb
- Fits Brand
- Prince Castle
Description
gear set replacement kit includes small = 24 teeth and large = 36 teeth gear, set screw for each, blue loc-tite and instructions. fits prince castle models 196, 196-jack, 197-fce, 197bk, 296, 296 horizontal, 296 jack, 296 series, 296-t55jack, 297, 297 horizontal, 297 series, 297-fce, 297-fgb, 297-t20, 297-t20p, 297-t40, 297-t9, 910, prince castle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov