Shop ALLPOINTS
See all product information
Create Account
2721189 Sprocket, Outer, 13 Tooth For Nieco Corp.
Mfr # 2721189
Zoro # G704884538
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Weight
0.1 lb
Length
2 in
Height
1 in
Fits Brand
Nieco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2721189
- Zoro #
- G704884538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 1 in
Details
- Weight
- 0.1 lb
- Item
- Outer Sprocket
- Fits Brand
- Nieco
Description
type: 13 tooth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov