Shop ALLPOINTS
See all product information
Create Account
2721192 Timer, Solid State, 24V, 5 Min For Nieco Corp.
Mfr # 2721192
Zoro # G204889606
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Weight
0.1 lb
Fits Brand
Nieco
Width
4 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2721192
- Zoro #
- G204889606
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 1 in
Details
- Item
- Solid State Timer
- Weight
- 0.1 lb
- Fits Brand
- Nieco
Description
voltage: 24 v ac time: 5 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov