Shop ALLPOINTS
See all product information
Create Account
2241210 Bushing, Guide Post, Chck Slice For Nemco
Mfr # 2241210
Zoro # G204881754
product price:Â
$
9.25
/ea
Sold in multiples of 4 for $37.00
Key Features
Fits Brand
Nemco
Height
0.01 in
Weight
0.01 lb
Width
0.01 in
Length
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241210
- Zoro #
- G204881754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Width
- 0.01 in
- Length
- 0.01 in
Details
- Fits Brand
- Nemco
- Weight
- 0.01 lb
- Item
- Guide Post Bushing
Description
color: white material: nylon inner diameter: 1/4" | 6 mm outer diameter: 1/2" | 13 mm depth: 1/2" | 13 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov