Shop ALLPOINTS
See all product information
Create Account
2721266 Burner, Lower ("H") For Nieco Corp.
Mfr # 2721266
Zoro # G704895497
product price:Â
$
1,974.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Nieco
Height
2 in
Length
32 in
For Use With
Range
Weight
2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2721266
- Zoro #
- G704895497
- UPC #
- -
- Country of Origin
- United States
- Item
- Lower Burner
- Fits Brand
- Nieco
- For Use With
- Range
- Weight
- 2 lbs
Description
material: stainless steel length: 31 3/8" | 796 mm width: 4 3/4" | 121 mm outer diameter: 15/16" | 24 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.