Shop ALLPOINTS
See all product information
Create Account
8010585 Motor Assembly - 2 Speed, 115V For Garland Range
Mfr # 8010585
Zoro # G204884755
product price:Â
$
6,814.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Height
16 in
Weight
44.5 lbs
Fits Brand
Garland
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010585
- Zoro #
- G204884755
- UPC #
- -
- Country of Origin
- United States
- Item
- Motor
- Weight
- 44.5 lbs
- Fits Brand
- Garland
- For Use With
- Range
Description
1phase, hp 0.60/0.17, kw 0.45/0.13, 115/120v, 60hz, 7/3.6 amp, rpm 1680/1120. motor only = 681063, wheel only - 261464
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.