Shop ALLPOINTS
See all product information
Create Account
2721273 Thermocouple (5-1/2") For Nieco Corp.
Mfr # 2721273
Zoro # G404895698
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Width
8 in
Weight
0.1 lb
Length
8 in
Fits Brand
Nieco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2721273
- Zoro #
- G404895698
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Width
- 8 in
- Length
- 8 in
Details
- Weight
- 0.1 lb
- Item
- Thermocouple
- Fits Brand
- Nieco
Description
length: 5 1/2" overall probe | 56" wire leads
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov