Shop ALLPOINTS
See all product information
Create Account
2721309 Clutch, Feeder Drive, Assembly For Nieco Corp.
Mfr # 2721309
Zoro # G104879707
product price:Â
$
1,889.99
/ea
Free Shipping & Returns
Key Features
Weight
1.4 lbs
Width
5 in
Fits Brand
Nieco
Length
5 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2721309
- Zoro #
- G104879707
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.4 lbs
- Item
- Feeder Drive Clutch
- Fits Brand
- Nieco
Description
material: steel length: 2" | 51 mm width: 5" | 127 mm includes: 13 tooth sprocket thread: 3/16"-32 depth: 1 1/4" | 32 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.