Shop ALLPOINTS
See all product information
Create Account
32-1210 Packing Seal Kit
Mfr # 321210
Zoro # G804881338
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Width
4 in
Weight
0.1 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321210
- Zoro #
- G804881338
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 1 in
Details
- Item
- Packing Seal Kit
- Weight
- 0.1 lb
Description
packing seal kit, kit consists of: (2)washer, (1)spring & (1)packing. Two needed per kettle groen trunnion kettle market forge kettle mt-5, mt5-t5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov