Shop ALLPOINTS
See all product information
Create Account
2721320 Pan, Grease, Front, Mpb94 For Nieco Corp.
Mfr # 2721320
Zoro # G304885201
product price:Â $3,274.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Length
23 in
Fits Brand
Nieco
Weight
15.3 lbs
Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2721320
- Zoro #
- G304885201
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Length
- 23 in
- Width
- 23 in
Details
- Item
- Grease Pan
- Fits Brand
- Nieco
- Weight
- 15.3 lbs
Description
material: stainless steel length: 18 7/8" | 460 mm width: 28" | 711 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.