Shop ALLPOINTS
See all product information
Create Account
2781011 Clip, Retainer, Hinge Pin For Anthony International, California
Mfr # 2781011
Zoro # G304881890
product price:Â
$
10.25
/ea
Sold in multiples of 5 for $51.25
Key Features
Height
0.01 in
Length
1 in
Weight
0.01 lb
Fits Brand
Anthony International
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2781011
- Zoro #
- G304881890
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 1 in
- Width
- 1 in
Details
- Item
- Retainer Clip
- Weight
- 0.01 lb
- Fits Brand
- Anthony International
Description
material: steel length: 13 mm | 1/2" overall outer diameter: 1/16" | 2 mm depth: 5/16" | 8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov