Shop ALLPOINTS
See all product information
Create Account
26-1066 Stainless Steel 8-32 Machine Hex Nut - 100/Box
Mfr # 261066
Zoro # G104896971
product price:Â
$
34.15
/ea
Sold in multiples of 2 for $68.30
Key Features
Width
0.25 in
Weight
0.3 lb
Height
2 in
Length
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261066
- Zoro #
- G104896971
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.25 in
- Height
- 2 in
- Length
- 0.25 in
Details
- Weight
- 0.3 lb
- Item
- Machine Hex Nut
Description
stainless steel (18-8) machine hex nut, 100/bx 8-32
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA