Shop ALLPOINTS
See all product information
Create Account
2801221 Handle, Cool (Large) For Redco Slicers
Mfr # 2801221
Zoro # G604881330
product price:Â
$
36.19
/ea
Sold in multiples of 2 for $72.38
Key Features
Height
1 in
Length
7 in
Width
7 in
Fits Brand
Redco Slicers
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2801221
- Zoro #
- G604881330
- UPC #
- -
- Country of Origin
- United States
- Item
- Cool Handle
- Fits Brand
- Redco Slicers
- Weight
- 0.1 lb
Description
color: blue material: silicone length: 6 1/2" | 165 mm temperature range: 316 c maximum | 600 f maximum note: for 12 & 14" fry pans, 3-10 qt sauce & saute pans fda approved: y