Shop ALLPOINTS
See all product information
Create Account
2801223 Handle, Cool (Small) For Redco Slicers
Mfr # 2801223
Zoro # G904881788
product price:Â
$
15.29
/ea
Sold in multiples of 2 for $30.58
Key Features
Length
4 in
Fits Brand
Redco Slicers
Weight
0.1 lb
Height
1 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2801223
- Zoro #
- G904881788
- UPC #
- -
- Country of Origin
- United States
- Item
- Cool Handle
- Fits Brand
- Redco Slicers
- Weight
- 0.1 lb
Description
color: blue material: silicone length: 4" | 102 mm temperature range: 316 c maximum | 600 f maximum note: for 7" fry pan, 1-1/2 qt sauce pans fda approved: y