Shop ALLPOINTS
See all product information
Create Account
8010791 Knob - Black For Stero Dishwashers
Mfr # 8010791
Zoro # G904881177
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Width
1 in
Length
1 in
Fits Brand
Stero Dishwashers
Height
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010791
- Zoro #
- G904881177
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 1 in
Details
- Item
- Knob
- Fits Brand
- Stero Dishwashers
- Weight
- 0.01 lb
Description
Allpoints 8010791
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov