281011 Stone Set For Bizerba
- Mfr # 281011
- Zoro # G304885423
product price:Â
$
53.79
/ea
Key Features
Height
0.01 in
Fits Brand
Bizerba
Weight
0.5 lb
Length
2 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281011
- Zoro #
- G304885423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 2 in
- Width
- 2 in
Details
- Fits Brand
- Bizerba
- Item
- Stone
- Weight
- 0.5 lb
Description
sharpening stone set, bizerba bzst1, se 8, sg. 8d, a330
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.