Shop ALLPOINTS
See all product information
Create Account
281053 Drive Gear
Mfr # 281053
Zoro # G704881513
product price:Â
$
52.89
/ea
Key Features
Width
3 in
Weight
0.2 lb
Height
2 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281053
- Zoro #
- G704881513
- UPC #
- -
- Country of Origin
- United States
- Item
- Drive Gear
- Weight
- 0.2 lb
Description
for brushes bar maid brite-way