Shop ALLPOINTS
See all product information
Create Account
281084 Plastic Bonnet For Blickman Supply
Mfr # 281084
Zoro # G204885271
product price:Â
$
7.69
/ea
Sold in multiples of 6 for $46.14
Key Features
Height
1 in
Length
2 in
Weight
0.01 lb
Fits Brand
Blickman Supply
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281084
- Zoro #
- G204885271
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Bonnet
- Weight
- 0.01 lb
- Fits Brand
- Blickman Supply
Description
Allpoints 281084