Shop ALLPOINTS
See all product information
Create Account
8003064 20A at Dpst Lighted Switch For Duke Manufacturing
Mfr # 8003064
Zoro # G704888741
product price:Â
$
27.45
/ea
Sold in multiples of 2 for $54.90
Key Features
Height
2 in
Weight
0.3 lb
Width
2 in
Length
2 in
Fits Brand
Duke Manufacturing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8003064
- Zoro #
- G704888741
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 2 in
- Width
- 2 in
- Length
- 2 in
Details
- Item
- Dpst Lighted Switch
- Weight
- 0.3 lb
- Fits Brand
- Duke Manufacturing
Description
Allpoints 8003064
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.