Shop ALLPOINTS
See all product information
Create Account
281085 Drive Gear For Bar Maid Coproration
Mfr # 281085
Zoro # G204881556
product price:Â
$
31.85
/ea
Key Features
Width
4 in
Weight
0.1 lb
Length
4 in
Height
3 in
Fits Brand
Bar Maid Coproration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281085
- Zoro #
- G204881556
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Fits Brand
- Bar Maid Coproration
- Item
- Drive Gear
Description
drive gear or idler gear note:new style is yellow and has cross bar. glass pro glass washer