Shop ALLPOINTS
See all product information
Create Account
281422 Kason 11803000001 Lexan Globe For Kason
Mfr # 281422
Zoro # G004895685
product price:Â
$
37.39
/ea
Sold in multiples of 2 for $74.78
Key Features
Width
3 in
Weight
0.2 lb
Height
6 in
Fits Brand
Kason
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281422
- Zoro #
- G004895685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 6 in
- Length
- 3 in
Details
- Weight
- 0.2 lb
- Fits Brand
- Kason
- Item
- Kason Lexan Globe
Description
lexan plastic globe for wire guard use # 26-3215
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.