Shop ALLPOINTS
See all product information
Create Account
281442 Window Only, Access For Lincoln Manufacturing
Mfr # 281442
Zoro # G104896636
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Height
0.01 in
Length
20 in
Fits Brand
Lincoln
Weight
2.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281442
- Zoro #
- G104896636
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Lincoln
- Weight
- 2.6 lbs
- Item
- Access Window Only
Description
access window glass only, 3 3/4" x 19 3/4", for access window assembly use # 28-1482 lincoln oven 1000, 1200, 1600