281464 Kason 401Sa6065184 Curtain, Strip-Easimnt For Kason
- Mfr # 281464
- Zoro # G204880283
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
17.8 lbs
Fits Brand
Kason
Length
11 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281464
- Zoro #
- G204880283
- UPC #
- -
- Country of Origin
- United States
- Item
- Kason 401sa6065184 Curtain
- Weight
- 17.8 lbs
- Fits Brand
- Kason
Dimensions
- Height
- 3 in
- Length
- 11 in
- Width
- 11 in
Description
easimount strip curtain from kason lightweight aluminum track, ( strips slide in ) 51" x 84", fits opening 48" x 78", 11 strips, 6" wide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.