Shop ALLPOINTS
See all product information
Create Account
281786 Collar Breaker For Prince Castle
Mfr # 281786
Zoro # G604880678
product price:Â
$
69.89
/ea
Key Features
Length
34 in
Weight
0.4 lb
Height
1 in
Fits Brand
Prince Castle
Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281786
- Zoro #
- G604880678
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 34 in
- Height
- 1 in
- Width
- 34 in
Details
- Weight
- 0.4 lb
- Fits Brand
- Prince Castle
- Item
- Collar Breaker
Description
31-1/4" long, 1-5/8" wide silver king skmf34, skmf34/c5, skmf34/ceu1, skmf34/cru, skmf34sl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov