Shop ALLPOINTS
See all product information
Create Account
281838 Continuous Feed Lid For Robot Coupe
Mfr # 281838
Zoro # G304880862
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Fits Brand
Robot Coupe
Weight
0.01 lb
Length
11 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281838
- Zoro #
- G304880862
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Length
- 11 in
- Height
- 5 in
Details
- Fits Brand
- Robot Coupe
- Weight
- 0.01 lb
- Item
- Continuous Feed Lid
Description
continous feed lid robot coupe old style r2 for new style r2 use # 28-1852
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov