Shop ALLPOINTS
See all product information
Create Account
281929 Insulation - Outer Front For Frymaster
Mfr # 281929
Zoro # G004879906
product price:Â
$
40.25
/ea
Key Features
Width
10 in
Height
2 in
Length
10 in
Weight
0.01 lb
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281929
- Zoro #
- G004879906
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 2 in
- Length
- 10 in
Details
- Item
- Insulation - Outer Front
- Weight
- 0.01 lb
- Fits Brand
- Frymaster
Description
outer front insulation frymaster bih152, bih252, bih352, bih452, bih52, bih552, biph252/255, biph352/355, biph452/455, biph52/55, biph552, fh150, fmh50, fph150, fph350csd, fph50, fpph355-sc, fpph355blcsd, fpph355csd, fpph455-sc, h50, h55, jbih252, mh152, mh252, mh352, mh452, mh52, mh552, mjh150, mjh50, mph152/155, mph252/255, mph352/355, mph452/455, mph52/55, ph155csd
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.