Shop ALLPOINTS
See all product information
Create Account
1051006 Bowl, Pc, MNo Msd 10/20/30
Mfr # 1051006
Zoro # G604880302
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Weight
3.8 lbs
Height
11 in
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1051006
- Zoro #
- G604880302
- UPC #
- -
- Country of Origin
- China
- Weight
- 3.8 lbs
- Item
- Pc Bowl
Description
capacity: 3 gal | 11 l
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.