Shop ALLPOINTS
See all product information
Create Account
282284 Belt For Hobart
Mfr # 282284
Zoro # G804879366
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Length
9 in
Weight
0.1 lb
Width
9 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282284
- Zoro #
- G804879366
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Width
- 9 in
- Height
- 1 in
Details
- Fits Brand
- Hobart
- Weight
- 0.1 lb
- Item
- Belt
Description
globe 3600(p), 3850(p), 3975(p), 4600(p), 4850, 4913, 4975(p) hobart 2612, 2712, 2812, 2912, hs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.